| Bore A | 40 mm |
| Screw Size | M8 x 25 |
| Coupling Type | Two Piece |
| Bore B | 40 mm |
| Keyway | With Keyway |
| Material | Stainless Steel |
| Outside Dia. | 77 mm |
| Finish | Plain |
| Length | 108.000 mm |
| Inch/Metric | Metric |
| Weight | 5.51 LB |
| EAN or UPC | 44861961971 |
| Bore A | 40 mm |
| Screw Size | M8 x 25 |
| Coupling Type | Two Piece |
| Bore B | 40 mm |
| Keyway | With Keyway |
| Material | Stainless Steel |
| Outside Dia. | 77 mm |
| Finish | Plain |
| Length | 108.000 mm |
| Inch/Metric | Metric |
| Weight | 5.51 LB |
| EAN or UPC | 44861961971 |