| Coupling Type | Two Piece |
| Bore B | 30 mm |
| Bore A | 30 mm |
| Length | 83.000 mm |
| Screw Size | M6 x 16 |
| Finish | Plain |
| Inch/Metric | Metric |
| Outside Dia. | 53 mm |
| Keyway | With Keyway |
| Material | Stainless Steel |
| Weight | 1.93 LB |
| EAN or UPC | 44861961933 |
| Coupling Type | Two Piece |
| Bore B | 30 mm |
| Bore A | 30 mm |
| Length | 83.000 mm |
| Screw Size | M6 x 16 |
| Finish | Plain |
| Inch/Metric | Metric |
| Outside Dia. | 53 mm |
| Keyway | With Keyway |
| Material | Stainless Steel |
| Weight | 1.93 LB |
| EAN or UPC | 44861961933 |