| Outside Dia. | 42 mm |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Bore B | 20 mm |
| Bore A | 20 mm |
| Coupling Type | Two Piece |
| Keyway | With Keyway |
| Finish | Plain |
| Length | 65.000 mm |
| Screw Size | M6 x 16 |
| Weight | 1.02 LB |
| EAN or UPC | 44861961902 |
| Outside Dia. | 42 mm |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Bore B | 20 mm |
| Bore A | 20 mm |
| Coupling Type | Two Piece |
| Keyway | With Keyway |
| Finish | Plain |
| Length | 65.000 mm |
| Screw Size | M6 x 16 |
| Weight | 1.02 LB |
| EAN or UPC | 44861961902 |