| Outside Dia. | 34 mm |
| Bore A | 15 mm |
| Inch/Metric | Metric |
| Bore B | 15 mm |
| Keyway | With Keyway |
| Coupling Type | Two Piece |
| Length | 50.000 mm |
| Screw Size | M5 x 16 |
| Material | Stainless Steel |
| Finish | Plain |
| Weight | 0.52 LB |
| EAN or UPC | 44861961827 |
| Outside Dia. | 34 mm |
| Bore A | 15 mm |
| Inch/Metric | Metric |
| Bore B | 15 mm |
| Keyway | With Keyway |
| Coupling Type | Two Piece |
| Length | 50.000 mm |
| Screw Size | M5 x 16 |
| Material | Stainless Steel |
| Finish | Plain |
| Weight | 0.52 LB |
| EAN or UPC | 44861961827 |