| Inch/Metric | Metric |
| Bore B | 10 mm |
| Screw Size | M4 x 12 |
| Material | Black Oxide Steel |
| Bore A | 10 mm |
| Length | 45.000 mm |
| Keyway | With Keyway |
| Finish | Black Oxide |
| Coupling Type | Two Piece |
| Outside Dia. | 29 mm |
| Weight | 0.42 LB |
| EAN or UPC | 44861961858 |
| Inch/Metric | Metric |
| Bore B | 10 mm |
| Screw Size | M4 x 12 |
| Material | Black Oxide Steel |
| Bore A | 10 mm |
| Length | 45.000 mm |
| Keyway | With Keyway |
| Finish | Black Oxide |
| Coupling Type | Two Piece |
| Outside Dia. | 29 mm |
| Weight | 0.42 LB |
| EAN or UPC | 44861961858 |