- Two Piece Clamp Coupling
- 5/8" Bore
- 1 5/16" OD
- 2" Long
- Stainless Steel, Plain Finish
description
- Two-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Easily installed where major disassembly would otherwise be required
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Recessed Screw | No |
| Inch/Metric | Inch |
| Finish | Plain |
| Bore A | 5/8 in |
| Coupling Type | Two Piece |
| Screw Size | 10-32 x 1/2 |
| Keyway | With Keyway |
| Outside Dia. | 1 5/16 in |
| Material | Stainless Steel |
| No. of Cap Screws | 8 |
| Length | 2 in |
| Bore B | 5/8 in |
| O.D. | 1 5/16 in |
| Weight | 0.52 LB |
| EAN or UPC | 44861051511 |

