- Two Piece Clamp Coupling
- 3/8" Bore
- 7/8" OD
- 1 3/8" Long
- Stainless Steel, Plain Finish
description
- Two-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Easily installed where major disassembly would otherwise be required
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Coupling Type | Two Piece |
| Screw Size | 6-32 x 3/8 |
| Material | Stainless Steel |
| O.D. | 7/8 in |
| Length | 1 3/8 in |
| Finish | Plain |
| Keyway | With Keyway |
| No. of Cap Screws | 8 |
| Bore A | 3/8 in |
| Inch/Metric | Inch |
| Outside Dia. | 7/8 in |
| Recessed Screw | No |
| Bore B | 3/8 in |
| Weight | 0.16 LB |
| EAN or UPC | 44861051436 |

