| Keyway | With Keyway |
| Outside Dia. | 2.5 in |
| Material | Black Oxide Steel |
| Coupling Type | Two Piece |
| Inch/Metric | Inch |
| Screw Size | 5/16-24 x 1 |
| Length | 3 5/8 in |
| Bore A | 1 3/8 in |
| Finish | Black Oxide |
| Bore B | 1 3/8 in |
| Weight | 3.23 LB |
| EAN or UPC | 44861061794 |
| Keyway | With Keyway |
| Outside Dia. | 2.5 in |
| Material | Black Oxide Steel |
| Coupling Type | Two Piece |
| Inch/Metric | Inch |
| Screw Size | 5/16-24 x 1 |
| Length | 3 5/8 in |
| Bore A | 1 3/8 in |
| Finish | Black Oxide |
| Bore B | 1 3/8 in |
| Weight | 3.23 LB |
| EAN or UPC | 44861061794 |