- Two Piece Clamp Coupling
- 1 3/8" Bore
- 2 1/2" OD
- 3 5/8" Long
- Steel, Black Oxide Finish
description
- Two-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Easily installed where major disassembly would otherwise be required
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Coupling Type | Two Piece |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| Keyway | No Keyway |
| Finish | Black Oxide |
| O.D. | 2 1/2 in |
| Outside Dia. | 2 1/2 in |
| Recessed Screw | No |
| No. of Cap Screws | 8 |
| Screw Size | 5/16-24 x 1 |
| Length | 3 5/8 in |
| Bore A | 1 3/8 in |
| Bore B | 1 3/8 in |
| Weight | 3.25 LB |
| EAN or UPC | 44861415733 |

