- Two Piece Clamp Coupling
- 1" Bore
- 1 3/4" OD
- 3" Long
- Steel, Black Oxide Finish
description
- Two-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Easily installed where major disassembly would otherwise be required
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bore B | 1 in |
| Material | Black Oxide Steel |
| Coupling Type | Two Piece |
| Length | 3 in |
| Inch/Metric | Inch |
| Outside Dia. | 1 3/4 in |
| Bore A | 1 in |
| Finish | Black Oxide |
| Recessed Screw | No |
| Keyway | No Keyway |
| O.D. | 1 3/4 in |
| No. of Cap Screws | 8 |
| Screw Size | 1/4-28 x 5/8 |
| Weight | 1.18 LB |
| EAN or UPC | 44861051320 |

