- Two Piece Clamp Coupling
- 3/4" Bore
- 1 1/2" OD
- 2 1/4" Long
- Steel, Black Oxide Finish
description
- Two-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Easily installed where major disassembly would otherwise be required
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Size | 1/4-28 x 5/8 |
| Material | Black Oxide Steel |
| Coupling Type | Two Piece |
| Bore A | 3/4 in |
| O.D. | 1 1/2 in |
| No. of Cap Screws | 8 |
| Keyway | With Keyway |
| Length | 2 1/4 in |
| Bore B | 3/4 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Outside Dia. | 1 1/2 in |
| Recessed Screw | No |
| Weight | 0.76 LB |
| EAN or UPC | 44861051252 |

