- Two Piece Clamp Coupling
- 1/2" Bore
- 1 1/8" OD
- 1 3/4" Long
- Steel, Black Oxide Finish
description
- Two-piece clamping coupling, industry standard.
features
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Additional sizes available
- Fully engages shaft without marring
- High axial load capacity
- Easily installed where major disassembly would otherwise be required
- Precision machined with minimal runout
| Outside Dia. | 1 1/8 in |
| Finish | Black Oxide |
| Bore B | 1/2 in |
| O.D. | 1 1/8 in |
| Screw Size | 8-32 x 1/2 |
| Bore A | 1/2 in |
| Length | 1 3/4 in |
| Recessed Screw | No |
| No. of Cap Screws | 8 |
| Inch/Metric | Inch |
| Coupling Type | Two Piece |
| Material | Black Oxide Steel |
| Keyway | With Keyway |
| Weight | 0.3 LB |
| EAN or UPC | 44861051139 |

