- Two Piece Clamp Coupling
- 2 1/4" Bore
- 3 1/2" OD
- 5 1/4" Long
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Recessed screw head
- Surface free of major projections
| Outside Dia. | 3.5 in |
| Bore B | 2 1/4 in |
| Screw Size | 5/16-24 X 1 in |
| No. of Cap Screws | 8 |
| Bore A | 2 1/4 in |
| O.D. | 3.5 in |
| Length | 5 1/4 in 5 in |
| Recessed Screw | Yes |
| Material | Black Oxide Steel |
| Coupling Type | Two Piece |
| Keyway | No Keyway |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Weight | 7.54 LB |
| EAN or UPC | 44861260746 |

