
Climax Metal
2CC-225-225-KW
Two-Piece Clamping Couplings Recessed Screw w/Keyway 2CC-Series
Item #101949228


Outside Dia. | 3.5 in |
Finish | Black Oxide |
Screw Size | 5/16-24 X 1 in |
Bore B | 2 1/4 in |
Keyway | With Keyway |
Bore A | 2 1/4 in |
Material | Black Oxide Steel |
Inch/Metric | Inch |
Coupling Type | Two Piece |
Length | 5 in |
Weight | 7.49 LB |
EAN or UPC | 44861260760 |
