- Two Piece Split Collar
- 2 5/16 in ID x 3 1/2 in OD x 3/4 in Wide
- 303 Stainless Steel, Plain Finish
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| O.D. | 3.5 in |
| Finish | None |
| Screw Size | 5/16-24 UNF |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| I.D. | 2 5/16 in |
| Material | 303 Stainless Steel |
| Weight | 0.99 LB |
| EAN or UPC | 44861125427 |

