- Two Piece Split Collar
- 2 in ID x 3 in OD x 11/16 in Wide
- 303 Stainless Steel, Plain Finish
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Collar Style | Two Piece - Split |
| O.D. | 3 in |
| Inch/Metric | Inch |
| Finish | None |
| Material | 303 Stainless Steel |
| I.D. | 2 in |
| Recessed Screw | No |
| Screw Size | .313-24 |
| Weight | 0.68 LB |
| EAN or UPC | 44861005491 |

