- Two Piece Split Collar
- 1 5/8 in ID x 2 5/8 in OD x 11/16 in Wide
- Aluminum, Plain Finish
applications
- Use with hard and soft shafts
features
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Clamping design fully engages the shaft without marring or causing other shaft damage
| O.D. | 2 5/8 in |
| I.D. | 1 5/8 in |
| Inch/Metric | Inch |
| Screw Size | 5/16-24 UNF |
| Collar Style | Two Piece - Split |
| Finish | None |
| Material | Aluminum |
| Recessed Screw | No |
| Weight | 0.22 LB |
| EAN or UPC | 44861125212 |

