- Two Piece Split Collar
- 1 9/16 in ID x 2 3/8 in OD x 9/16 in Wide
- Aluminum, Plain Finish
features
- Easily installed
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| O.D. | 2.375 in |
| Recessed Screw | No |
| I.D. | 1 9/16 in |
| Material | Aluminum |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Screw Size | 1/4-28 UNF |
| Finish | None |
| Weight | 0.12 LB |
| EAN or UPC | 44861125229 |

