- Two Piece Split Collar
- 1 1/2 in ID x 2 3/8 in OD x 9/16 in Wide
- 303 Stainless Steel, Plain Finish
features
- Bore tolerance +.030/-.000
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
| Inch/Metric | Inch |
| O.D. | 2.375 in |
| Material | 303 Stainless Steel |
| Finish | None |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| I.D. | 1 1/2 in |
| Screw Size | .25-28 |
| Weight | 0.38 LB |
| EAN or UPC | 44861005460 |

