- Two Piece Split Collar
- 13/16 in ID x 1 5/8 in OD x 1/2 in Wide
- Aluminum, Plain Finish
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Finish | None |
| I.D. | 13/16 in |
| Recessed Screw | No |
| O.D. | 1.625 in |
| Material | Aluminum |
| Screw Size | 1/4-28 UNF |
| Weight | 0.07 LB |
| EAN or UPC | 44861125069 |

