- Two Piece Split Collar
- 5/8 in ID x 1 5/16 in OD x 7/16 in Wide
- 303 Stainless Steel, Plain Finish
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Recessed Screw | No |
| Screw Size | 10-32 |
| Collar Style | Two Piece - Split |
| Finish | None |
| Material | 303 Stainless Steel |
| I.D. | 5/8 in |
| O.D. | 1.3125 in |
| Inch/Metric | Inch |
| Weight | 0.11 LB |
| EAN or UPC | 44861005347 |

