- Two Piece Split Collar
- 1/2 in ID x 1 1/8 in OD x 13/32 in Wide
- 303 Stainless Steel, Plain Finish
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Inch/Metric | Inch |
| Screw Size | 8-32 |
| Recessed Screw | No |
| O.D. | 1.125 in |
| Finish | None |
| I.D. | 1/2 in |
| Collar Style | Two Piece - Split |
| Material | 303 Stainless Steel |
| Weight | 0.08 LB |
| EAN or UPC | 44861005316 |

