- Two Piece Split Collar
- 3/8 in ID x 7/8 in OD x 3/8 in Wide
- 303 Stainless Steel, Plain Finish
features
- Recessed screw head design provides an outside surface free of major projections
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Bore tolerance +.030/-.000
| Recessed Screw | No |
| I.D. | 3/8 in |
| O.D. | 0.875 in |
| Material | 303 Stainless Steel |
| Finish | None |
| Collar Style | Two Piece - Split |
| Screw Size | 6-32 |
| Inch/Metric | Inch |
| Weight | 0.04 LB |
| EAN or UPC | 44861005248 |

