- Two Piece Split Collar
- 3/8 in ID x 7/8 in OD x 3/8 in Wide
- Steel, Black Oxide Finish
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| O.D. | 0.875 in |
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| Material | Steel |
| I.D. | 3/8 in |
| Screw Size | 6-32 |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Weight | 0.04 LB |
| EAN or UPC | 44861005231 |

