- One Piece Split Collar
- 2 15/16 in ID x 4 1/4 in OD x 7/8 in Wide
- Stainless Steel
features
- Clamping design fully engages shaft without marring or causing other shaft damage
- Greater axial holding power than set screw collars
- Available in additional sizes
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Use with hard and soft shafts
| Material | 303 Stainless Steel |
| Screw Length | 1 1/4 in |
| Collar Style | One Piece - Split |
| Finish | None |
| Screw Size | 3/8-24 UNF |
| Recessed Screw | No |
| I.D. | 2 15/16 in |
| O.D. | 4 1/4 in |
| Inch/Metric | Inch |
| Weight | 1.74 LB |
| EAN or UPC | 44861128626 |

