- One Piece Split Collar
- 2 11/16 in ID x 4 in OD x 7/8 in Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Inch/Metric | Inch |
| Recessed Screw | No |
| O.D. | 4 in |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Screw Size | 3/8-24 UNF |
| I.D. | 2 11/16 in |
| Screw Length | 1 1/4 in |
| Material | Steel |
| Weight | 1.66 LB |
| EAN or UPC | 44861130346 |

