- One Piece Split Collar
- 2 3/16 in ID x 3 1/4 in OD x 3/4 in Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| O.D. | 3.25 in |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| I.D. | 2 3/16 in |
| Inch/Metric | Inch |
| Screw Size | 5/16-24 UNF |
| Material | Steel |
| Finish | Black Oxide |
| Screw Length | 1 in |
| Weight | 0.9 LB |
| EAN or UPC | 44861123188 |

