- One Piece Split Collar
- 2 in ID x 3 in OD x 11/16 in Wide
- 303 Stainless Steel, Plain Finish
| O.D. | 3 in |
| Screw Size | 5/16-24 UNF |
| I.D. | 2 in |
| Finish | None |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Material | 303 Stainless Steel |
| Weight | 0.725 LB |
| EAN or UPC | 44861955710 |

