- One Piece Split Collar
- 1 7/8 in ID x 2 7/8 in OD x 11/16 in Wide
- Aluminum, Plain Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Recessed Screw | No |
| Material | Aluminum |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Screw Length | 1 in |
| Screw Size | 5/16-24 UNF |
| Finish | None |
| O.D. | 2.875 in |
| I.D. | 1 7/8 in |
| Weight | 0.23 LB |
| EAN or UPC | 44861290729 |

