- One Piece Split Collar
- 1 11/16 in ID x 2 3/4 in OD x 11/16 in Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Screw Size | 5/16-24 UNF |
| Material | Steel |
| Recessed Screw | No |
| Screw Length | 1 in |
| O.D. | 2.75 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| I.D. | 1 11/16 in |
| Finish | Black Oxide |
| Weight | 0.74 LB |
| EAN or UPC | 44861112052 |

