- One Piece Split Collar
- 1 11/16 in ID x 2 3/4 in OD x 11/16 in Wide
- Aluminum, Plain Finish
| Material | Aluminum |
| I.D. | 1 11/16 in |
| Inch/Metric | Inch |
| O.D. | 2.75 in |
| Finish | None |
| Collar Style | One Piece - Split |
| Screw Size | 5/16-24 UNF |
| Recessed Screw | No |
| Weight | 0.23 LB |
| EAN or UPC | 44861128152 |

