- One Piece Split Collar
- 1 9/16 in ID x 2 3/8 in OD x 9/16 in Wide
- Aluminum, Plain Finish
| Inch/Metric | Inch |
| Finish | None |
| O.D. | 2.375 in |
| Collar Style | One Piece - Split |
| Screw Size | 1/4-28 UNF |
| I.D. | 1 9/16 in |
| Material | Aluminum |
| Recessed Screw | No |
| Weight | 0.13 LB |
| EAN or UPC | 44861128015 |

