- One Piece Split Collar
- 1 in ID x 1 3/4 in OD x 1/2 in Wide
- Steel, Zinc Plated Finish
description
- Clamping design fully engages the shaft without marring or other shaft damage
- Effective on hard and soft shafts
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Screw Size | 1/4-28 UNF |
| Screw Length | 5/8 in |
| Finish | Zinc |
| Material | Steel |
| O.D. | 1.75 in |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| I.D. | 1 in |
| Recessed Screw | No |
| Weight | 0.22 LB |
| EAN or UPC | 44861415542 |

