- One Piece Split Collar
- 15/16 in ID x 1 3/4 in OD x 1/2 in Wide
- Aluminum, Plain Finish
| I.D. | 15/16 in |
| Inch/Metric | Inch |
| Material | Aluminum |
| Screw Size | 1/4-28 UNF |
| O.D. | 1.75 in |
| Finish | None |
| Collar Style | One Piece - Split |
| Recessed Screw | No |
| Weight | 0.08 LB |
| EAN or UPC | 44861296769 |

