- One Piece Split Collar
- 3/4 in ID x 1 1/2 in OD x 1/2 in Wide
- Steel, Zinc Plated Finish
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Finish | Zinc |
| O.D. | 1.5 in |
| Recessed Screw | No |
| Material | Steel |
| Screw Size | 1/4-28 UNF |
| Screw Length | 5/8 in |
| I.D. | 3/4 in |
| Weight | 0.18 LB |
| EAN or UPC | 44861962329 |

