- One Piece Split Collar
- 9/16 in ID x 1 5/16 in OD x 7/16 in Wide
- Aluminum, Plain Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Material | Aluminum |
| Collar Style | One Piece - Split |
| Finish | None |
| Recessed Screw | No |
| Inch/Metric | Inch |
| I.D. | 9/16 in |
| Screw Size | 10-32 UNF |
| Screw Length | 1/2 in |
| O.D. | 1.3125 in |
| Weight | 0.04 LB |
| EAN or UPC | 44861296622 |

