- One Piece Split Collar
- 1/2 in ID x 1 1/8 in OD x 13/32 in Wide
- Steel, Zinc Plated Finish
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Inch/Metric | Inch |
| I.D. | 1/2 in |
| O.D. | 1.125 in |
| Material | Steel |
| Finish | Zinc |
| Collar Style | One Piece - Split |
| Screw Size | 8-32 UNC |
| Screw Length | 1/2 in |
| Recessed Screw | No |
| Weight | 0.08 LB |
| EAN or UPC | 44861962404 |

