- One Piece Split Collar
- 7/16 in ID x 15/16 in OD x 3/8 in Wide
- Steel, Zinc Plated Finish
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Collar Style | One Piece - Split |
| Screw Size | 6-32 UNC |
| Inch/Metric | Inch |
| O.D. | 0.9375 in |
| Screw Length | 3/8 in |
| Finish | Zinc |
| I.D. | 7/16 in |
| Material | Steel |
| Recessed Screw | No |
| Weight | 0.05 LB |
| EAN or UPC | 44861962480 |

