- One Piece Split Collar
- 3/8 in ID x 7/8 in OD x 3/8 in Wide
- Steel, Zinc Plated Finish
applications
- Effective on hard and soft shafts
features
- Bore tolerance +.003/-.000
- Clamping design fully engage shaft without marring or other shaft damage
| Screw Size | 6-32 UNC |
| Finish | Zinc |
| Material | Steel |
| Recessed Screw | No |
| I.D. | 3/8 in |
| Inch/Metric | Inch |
| O.D. | 0.875 in |
| Screw Length | 3/8 in |
| Collar Style | One Piece - Split |
| Weight | 0.04 LB |
| EAN or UPC | 44861962473 |

