- One Piece Split Collar
- 1/4 in ID x 11/16 in OD x 5/16 in Wide
- Steel, Zinc Plated Finish
description
- Clamping design fully engages the shaft without marring or other shaft damage
applications
- Effective on hard and soft shafts
features
- Bore tolerance +.003/-.000
- Clamping design fully engage shaft without marring or other shaft damage
| Inch/Metric | Inch |
| Material | Steel |
| Screw Length | 3/8 in |
| O.D. | 0.6875 in |
| Finish | Zinc |
| Screw Size | 4-40 UNC |
| I.D. | 1/4 in |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Weight | 0.03 LB |
| EAN or UPC | 44861962459 |

