- One Piece Split Collar
- 1/8 in ID x 11/16 in OD x 5/16 in Wide
- Aluminum, Plain Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
| Inch/Metric | Inch |
| Screw Size | 4-40 UNC |
| Screw Style | Hex Socket Cap Screw |
| Style | One-Piece Clamp Style |
| Screw Length | 3/8 in |
| Recessed Screw | No |
| I.D. | 1/8 in |
| Finish | None |
| Collar Style | One Piece - Split |
| O.D. | 0.6875 in |
| Material | Aluminum |
| Weight | 0.01 LB |
| EAN or UPC | 44861296455 |

