- #24 Diameter
- 2.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 2.5 in |
| Shank Size | 0.152 in |
| Drill Style | Stub Length |
| Coating | Bright |
| Flute Length | 0.75 in |
| Shank Size - Metric | 3.86 mm |
| Diameter - Decimal | 0.152 in |
| Point Angle | 118 degree |
| Diameter - Wire | #24 |
| Shank Length - Metric | 44.45 mm |
| Shank Type | Straight |
| Flute Length - Metric | 19.05 mm |
| Shank Length | 1.75 in |
| Material | Carbide |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

