
- #3 Diameter
- 2.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Diameter - Wire | #3 |
Point Angle | 118 degree |
Material | Carbide |
Coating | Bright |
Overall Length | 2.5 in |
Shank Size | 0.213 in |
Shank Length - Metric | 38.1 mm |
Shank Size - Metric | 5.41 mm |
Shank Type | Straight |
Shank Length | 1.5 in |
Drill Style | Stub Length |
Flute Length - Metric | 25.4 mm |
Flute Length | 1 in |
No. of Flutes | 2 |
Diameter - Decimal | 0.213 in |
Weight | 0.0 LB |
