
- 5/8 in Diameter
- Carbide Material
- 6 in Overall Length
- TiAlN Coating
Flute Type | Spiral |
Direction of Cut | Right Hand |
Length of Cut | 3 in |
Material | Carbide |
Mill LOC Designation | Stub |
Diameter - Fraction | 5/8 in |
Mill Construction | General Purpose |
Length Of Cut - Metric | 76.2 mm |
Overall Length | 6 in |
No. of Flutes | 4 |
Diameter - Decimal | 0.625 in |
Shank Size - Metric | 15.88 mm |
End Style | Corner Radius |
Center Cutting | Yes |
Weight | 0.0 LB |
