
- 1/16 in Diameter
- Carbide Material
- 1.5 in Overall Length
- TiAlN Coating
Center Cutting | Yes |
Length of Cut | 0.1875 in |
No. of Flutes | 4 |
Shank Diameter | 1/8 in |
Overall Length | 1.5 in |
Shank Size - Metric | 3.17 mm |
Length Of Cut - Metric | 4.76 mm |
Mill Construction | General Purpose |
End Style | Corner Radius |
Diameter - Fraction | 1/16 in |
Mill Corner Radius | 0.01 in |
Flute Type | Spiral |
Mill Corner Radius - Metric | 0.25 mm |
Material | Carbide |
Finish | TiAIN |
Direction of Cut | Right Hand |
Mill LOC Designation | Regular |
Diameter - Decimal | 0.0625 in |
Weight | 0.0 LB |
