
- 3/4 in Diameter
- Carbide Material
- 4 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
Direction of Cut | Right Hand |
Overall Length | 4 in |
Center Cutting | Yes |
Shank Diameter | 3/4 in |
Material | Carbide |
Diameter - Decimal | 0.75 in |
Mill Construction | Variable Index |
No. of Flutes | 5 |
Diameter - Fraction | 3/4 in |
Flute Type | Spiral |
End Style | Corner Radius |
Length Of Cut - Metric | 38.1 mm |
Length of Cut | 1.5 in |
Finish | AP/MAX |
Shank Size - Metric | 19.05 mm |
Helix Angle | 38 degree |
Mill LOC Designation | Regular |
Weight | 0.8 LB |
