- 5/16 in Diameter
- Carbide Material
- 3 in Overall Length
- AP/MAX Coating
- 38 degree Helix Angle
| Direction of Cut | Right Hand |
| End Style | Corner Radius |
| Overall Length | 3 in |
| Flute Type | Spiral |
| Center Cutting | Yes |
| Shank Diameter | 5/16 in |
| Length Of Cut - Metric | 31.75 mm |
| Length of Cut | 1.25 in |
| Shank Size - Metric | 7.94 mm |
| Helix Angle | 38 degree |
| Mill LOC Designation | Long |
| No. of Flutes | 5 |
| Mill Construction | Variable Index |
| Finish | AP/MAX |
| Material | Carbide |
| Diameter - Decimal | 0.3125 in |
| Diameter - Fraction | 5/16 in |
| Weight | 0.0 LB |

