- 3/4 in Diameter
- HSS-CO 8% (M42) Material
- 3.625 in Overall Length
- Bright Coating
| Flute Type | Spiral |
| Mill Construction | General Purpose Finisher |
| Mill Style | Finishing |
| Center Cutting | Yes |
| Overall Length | 3.625 in |
| Material | HSS-CO 8% (M42) |
| Length Of Cut - Metric | 33.34 mm |
| Direction of Cut | Right Hand |
| End Style | Square |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.75 in |
| Shank Size - Metric | 12.7 mm |
| Length of Cut | 1.3125 in |
| Weight | 0.0 LB |

