
- 7/16 in Diameter
- 5.5 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 103.19 mm |
Material | HSS-E |
Shank Size - Metric | 11.11 mm |
Coating | Bright |
Drill Style | Jobber |
Shank Length | 1.4375 in |
Diameter - Decimal | 0.4375 in |
Shank Size | 0.4375 in |
Diameter - Fraction | 7/16 in |
Point Angle | 118 degree |
Shank Type | Straight |
Overall Length | 5.5 in |
Shank Length - Metric | 36.51 mm |
Helix Angle | 32 degree |
No. of Flutes | 2 |
Flute Length | 4.0625 in |
Weight | 0.0 LB |
