- 25/64 in Diameter
- 5.125 in Overall Length
- HSS-E Material
- 118 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| Shank Type | Straight |
| Coating | Bright |
| Helix Angle | 32 degree |
| Shank Size - Metric | 9.92 mm |
| Material | HSS-E |
| Shank Length - Metric | 34.92 mm |
| Shank Length | 1.375 in |
| Flute Length | 3.75 in |
| Overall Length | 5.125 in |
| Flute Length - Metric | 95.25 mm |
| Shank Size | 0.3906 in |
| Diameter - Fraction | 25/64 in |
| Diameter - Decimal | 0.390625 in |
| No. of Flutes | 2 |
| Point Angle | 118 degree |
| Weight | 0.0 LB |

